Beli Coupler Hdpe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aqualon Pipa HDPE AirDeskripsi:Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.atribut:
- SNI License: Yes
- SNI Number: 085/S/Pro/B/VIII/2021
- RUCIKA Sambungan Pipa PPR Coupleratribut:
- Application For: Cold & Hot Water
- RUCIKA Pipa HDPE SDR11 PN16atribut:
- Color: Black
- Material: High Density Polyethylene (HDPE)
- RUCIKA Pipa HDPE SDR21 PN8Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- RUCIKA Pipa HDPE SDR17 PN10Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- TEKIRO Quick Coupler One Touch (Kopler)Deskripsi:Alat ini berfungsi untuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm.Material : chrome vanadiumuntuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm, Fungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 2 (mm): 17
- RUCIKA Pipa HDPE SDR26 PN6,3Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- RUCIKA Pipa HDPE SDR13,6 PN12,5Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- RUCIKA Pipa HDPE SDR.11atribut:
- Length (m): 100
- Pressure Rating: SDR.11
- Loco Kantong Plastik Belanja Putih (Kresek)atribut:
- Color: Putih
- Material: HDPE
- Type: Kantong Kresek
- NITTO KOHKI High Coupler Ace Plug (for Hose Mounting)atribut:
- Connection Method: One touch type
- Installation Shape: Hose nipple for hose
- Material (Seal): Nitrile rubber
- Socket or Plug: plug
- Valve Structure: No valve
- Pressure resistance: 1.5MPa
- Fluid: Air, water, inert gas
- Dimension BD (mm): 7
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°С): -5 to +60
- Body Material: Resin (engineering plastic)
- KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)Deskripsi:Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.atribut:
- Capacity (L): 120
- Dimensions (mm): 560x490x890
- Lid Type: with Pedal
- Material: HDPE
- Lid Color: Yellow
- RUCIKA Sambungan Pipa PPR Flange Adaptoratribut:
- Application For: Cold & Hot Water
- KRISBOW Tempat Sampah/Tong Sampah Beroda Neo (Trash Bin)atribut:
- Video: No
- Devcon Ninjya TapeDeskripsi:-Since USA military standard MIL SPEC is acquired, it has outstanding reliability.-Can repair under pressure.-Excellent in insulation.-For pipeline coupler, pipe leakage repair.-Stopping hose leakage, stopping steam and oil leakage.atribut:
- Color: Black
- WidthxLength: 25mmx3m
- Thickness: 0.5mm
- Rapp-it Pipe Repair BandageDeskripsi:Rapp-it is suitable for use on wet or dry pipes. It can even be applied underwater, in fresh or saltwater. Rapp-it can be used on all types of pipes including polypipe (PP / HDPE), GRE, ABS, steel, PVC, rubber, concrete, galvanised, ceramic, clay or stainless steel
- Panduit Network Cable UTPDeskripsi:Copper cable, category 5e UTP, CM, 4-pair, conductors are 24 AWG, twisted in pairs and protected by a PVC jacket, blue.Partatribut:
- Performance Level: Category 5E
- Jacket Material: Polyvinyl chloride
- Conductor Gauge: 24AWG
- Number of Pairs: 4
- Color: Blue
- Applications: Indoor
- Insulation Diameter: 1mm
- Nominal Diameter: 4.6mm
- Operating Temperature: -20°C - 60°C
- Overall Length: 305m
- i-Safe Safety Line/Police LineDeskripsi:- Bagus untuk Mencegah kecelakaan di area kerja yang bahaya. - Terbungkus plastik press sebelum barang digunakan. - Meteran roll penuh sesuai spesifikasi.atribut:
- Size (Inchxmm): 3x300
- Material: HDPE
- Color: Red-White
Daftar Harga Coupler Hdpe Terbaru April 2026
| AMD Clamp Saddle HDPE | Rp86.900 |
| Aqualon Pipa HDPE Air | Rp799.900 |
| RUCIKA Sambungan Pipa PPR Coupler | Rp6.900 |
| RUCIKA Pipa HDPE SDR11 PN16 | Rp389.900 |
| RUCIKA Pipa HDPE SDR21 PN8 | Rp179.900 |
| RUCIKA Pipa HDPE SDR17 PN10 | Rp95.900 |
| TEKIRO Quick Coupler One Touch (Kopler) | Rp50.900 |
| RUCIKA Pipa HDPE SDR26 PN6,3 | Rp209.900 |
| RUCIKA Pipa HDPE SDR13,6 PN12,5 | Rp119.900 |
| Vinilon Pipa HDPE PE 100 (MRS 100) | Rp609.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/AMD%20Clamp%20Saddle%20HDPE/45P107321149-1.jpg)

%20Las/RUCIKA%20Sambungan%20Pipa%20PPR%20Coupler/7yP104821286-14.jpg)



/baP101000406-8.jpg)


/czP104666467-2.jpg)

/huP106203642-5.jpg)
/P102829488-1.jpg)
/nqP101515854-13.jpg)
%20Las/RUCIKA%20Sambungan%20Pipa%20PPR%20Flange%20Adaptor/a5P104821365-1.jpg)
/icP103950660-11.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/i-Safe%20Safety%20Line%2FPolice%20Line/crP104658459-3.jpg)